Beli sprocket rs60 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Sprocket Gear Single
    Mulai

    Rp18.900

    Non Brand Sprocket Gear Single
    atribut:
    • Type Gear: Single
  2. Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    59%
    Mulai

    Rp129.900

    Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth
    atribut:
    • Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
    • Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
    • Pitch (mm): 12.7
    • Length L(mm): 25
    • Chain No.: 40
    • Boss Diameter D (mm): 63
    • Inner Link Inner Width (mm): 7.95
    • Number of Columns: 1
    • Number of Gears: 25
    • Outer Diameter d (mm): 108
    • Pitch Circle Diameter P.C.D. (mm): 101.33
    • Roller Outer Diameter (mm): 7.92
    • Set Screw: 2-M6
    • Shaft Hole Diameter Tolerance: H7
    • Shaft hole diameter (phi mm): 16
    • Shaft hole type: Shaft hole finished product
    • Sprocket Form: B type
    • Tap Position A (mm): 8
    • Tooth Width (mm): 7.2
    • Type: sprocket
  3. KATAYAMA Idler Sprocket
    Mulai

    Rp189.900

    KATAYAMA Idler Sprocket
    atribut:
    • Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
  4. Non Brand Sprocket Gear Double
    Mulai

    Rp44.900

    Non Brand Sprocket Gear Double
    atribut:
    • Type Gear: Double
  5. Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series (Alat Cetak/Print)
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Rated Voltage (V): AC 220-240
  6. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  7. TSUBAKI (Tsubakimoto Chain) Sprocket 2B Type
    Mulai

    Rp309.900

    TSUBAKI (Tsubakimoto Chain) Sprocket 2B Type
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    atribut:
    • Series: RS standard pilot hole
    • Shape: 2B
  8. TSUBAKI RS80 Series-Standard Drive Chain
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
  9. Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  10. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  11. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  12. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp37.900

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
  13. TSUBAKI (Tsubakimoto Chain) RS40 Fit bore sprocket 1B type
    Mulai

    Rp199.900

    TSUBAKI (Tsubakimoto Chain) RS40 Fit bore sprocket 1B type
    atribut:
    • Chain No.: RS40
    • Chain Pitch (mm): 12.7
    • Roller Diameter (Φmm): 7.92
    • Shaft Hole Diameter Tolerance: H7 tolerance finish
    • Shaft hole type: Shaft hole machining type
    • Shape: 1B
    • Single or Double Strand: 1
    • Sprocket shape: B type
    • Tooth Width (mm): 7.3
    • Type: Sprocket
Daftar Harga sprocket rs60 Terbaru October 2026
Non Brand Sprocket Gear SingleRp18.900
TSUBAKI Sprocket Gear RS60 TypeRp339.900
Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-TeethRp129.900
KATAYAMA Idler SprocketRp189.900
TSUBAKI Sprocket Gear RS80 TypeRp469.900
Non Brand Sprocket Gear DoubleRp44.900
Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Rp2.999.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
TSUBAKI (Tsubakimoto Chain) Sprocket 2B TypeRp309.900
TSUBAKI RS80 Series-Standard Drive ChainRp47.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait